2-1/2 in. Ductile Iron Grooved Swing Check Valve
Series 712 2-1/2 in. Ductile Iron Grooved Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1Product Details
Product Details
- Designed for use with Victaulic® grooved fittings and couplings for fast installation on inlet and outlet ports
- Sizes from 2 – 4" / DN50 –DN100
- Pressures up to 300 psi / 2068 kPa / 21 bar
- For more information on swing check valves for stainless steel, see pg. 60
- Regional availability, contact Victaulic for details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-183, ASTM A-536 Grade 65-45-12
- Coating:
- Painted
- Collection:
- Series 712
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount
- Length:
- 9-1/4 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 688304072987
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Seat Material:
- EPDM
- Valve Size:
- 2-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 18 lb
- Width:
- 5-69/100 in