This product requires certification to purchase.

4 in. Ductile Iron Grooved Swing Check Valve

Victaulic

Series 713 4 in. Ductile Iron Grooved Swing Check Valve

  • Fast #
  • Part #VV040713PE1-NR
  • Item #9576071
  • Manufacturer Part #V040713PE1
5 out of 5 Customer Rating
Brand image
Victaulic

Series 713 4 in. Ductile Iron Grooved Swing Check Valve

  • Fast #
  • Part #VV040713PE1-NR
  • Item #9576071
  • Manufacturer Part #V040713PE1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Victaulic series 713 swing check valve
  • High pressure check valve designed for use with Victaulic grooved fittings and couplings for fast installation on inlet and outlet ports
  • Sizes from 2 - 4" | DN50 - DN100
  • Pressures up to 1000 psi | 6895 kPa | 69 bar for 2" | DN50 and 750 psi | 5171 kPa | 52 bar for 2-1/2 - 4" | DN63 - DN100
  • Requires Certification

Specifications

ASME:
ASME B16.14
ASTM:
ASTM A-183, ASTM A-351 Grade CF8M, ASTM A-536 Grade 65-45-12
Coating:
Painted
Collection:
Series 713
Color Finish Name:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001:2008
Length:
12 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF Certified:
No
Pressure - High:
750
Pressure Class:
750#
Recommended Valve Application:
Acid, Chemical, Oil-Free Air, Water
UL Listed:
No
UPC:
883481531993
Valve Body Material:
Ductile Iron
Valve Body Style:
Swing
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Type:
Swing Check Valve
Weight:
38 lb
Width:
7-24/25 in