This product requires certification to purchase.

6 in. Ductile Iron Standard Port Grooved 1500# Ball Valve

This product has been replaced by

6 727 HP BV CS STEM & BALL W/HDL
Victaulic 6 727 HP BV CS STEM & BALL W/HDL
Manufacturer Part #V060727PHC
Victaulic

Series 727 6 in. Ductile Iron Standard Port Grooved 1500# Ball Valve

  • Fast #
  • Part #VV060727PHA
  • Item #5025439
  • Manufacturer Part #V060727PHA
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

6 727 HP BV CS STEM & BALL W/HDL
Victaulic 6 727 HP BV CS STEM & BALL W/HDL
Manufacturer Part #V060727PHC
Victaulic

Series 727 6 in. Ductile Iron Standard Port Grooved 1500# Ball Valve

  • Fast #
  • Part #VV060727PHA
  • Item #5025439
  • Manufacturer Part #V060727PHA
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High pressure enhanced port NACE-compliant ball valve
  • Up to 1/3 better flow than competitive standard port ball valves
  • Floating ball reduces torque requirements
  • Sizes from 2 in. - 6 in. / DN50 - DN150
  • Pressure up to 1500 psi / 10342 kPa / 103 bar
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM A-105, ASTM A-395 Grade 60-40-18, ASTM A-395M-99 Grade 60-40-18, ASTM A-536 Grade 65-45-12, ASTM B-733
Clean Bagged:
No
Collection:
Series 727
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Ductile Iron
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-13/100 in
MA Approved:
No
Material:
Ductile Iron
NSF Certified:
No
Pressure - High:
1500
Pressure Class:
1500#
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Recommended Valve Application:
Water
Temperature Range:
-20 to 150 Deg F (-29 to 66 Deg C)
UL Listed:
No
UPC:
883481359740
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Lubricated Nylon
Valve Size:
6 in
Valve Type:
Ball Valve
Weight:
86.5 lb
Width:
9-63/100 in
cUPC Certified:
No