4 in. Brass Electric or Pneumatic Actuator
Series 767 4 in. Brass Electric or Pneumatic Actuator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Actuator Type:
- Electric/Pneumatic
- CE Approved:
- No
- Collection:
- Series 767
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Length:
- 6-3/4 in
- Material:
- Brass, Cast Bronze, Fluoroelastomer, Rubber, Stainless Steel
- Material Type:
- 300, 316, C36000, EPDM
- NSF Certified:
- No
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Size:
- 4 in
- Weight:
- 2.5 lb