6 in. Ductile Iron Grooved Check Valve
Series 779 6 in. Ductile Iron Grooved Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 35Product Details
Product Details
- Check valve with available flow measuring kit and venturi-like taps provide accurate measurement
- Sizes from 4 – 12" / DN100 –DN300
- Pressures up to 300 psi / 2068 kPa / 21 bar
- The venturi-like taps provide much greater measurement accuracy than taps placed across the valve seat
- Valve turbulence and interference across the valve seat need not be a consideration
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-633
- Coating:
- Enamel, Painted
- Collection:
- Series 779
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 11-1/2 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 365
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 688304122309
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron, EPDM
- Valve Seat Material:
- Nickel Plated
- Valve Size:
- 6 in
- Valve Type:
- Check Valve
- Weight:
- 28 lb
- Width:
- 8 in