This product requires certification to purchase.

6 in. Ductile Iron Grooved Spring Check Valve

Victaulic

Series 779 6 in. Ductile Iron Grooved Spring Check Valve

  • Fast #
  • Part #VDOMV060779PE0
  • Item #5175613
  • Manufacturer Part #V060779PE0
4.5 out of 5 Customer Rating
Brand image
Victaulic

Series 779 6 in. Ductile Iron Grooved Spring Check Valve

  • Fast #
  • Part #VDOMV060779PE0
  • Item #5175613
  • Manufacturer Part #V060779PE0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Check valve with available flow measuring kit and venturi-like taps provide accurate measurement
  • Sizes from 4 in - 12 in / DN100 –DN300
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM B-633
Coating:
Painted
Collection:
Series 779
Color Finish Name:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 7241-B
Installation Type:
Horizontal Mount, Vertical Mount
Length:
14 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pressure - High:
365
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Spring
Valve Disc Material:
Ductile Iron, EPDM
Valve Size:
6 in
Valve Type:
Spring Check Valve
Weight:
40 lb
Width:
9-22/25 in