8 in. Ductile Iron Grooved Check Valve
Series 779 8 in. Ductile Iron Grooved Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18Product Details
Product Details
- Lead free brass body
- Integral lead free brass seat
- Silent operation
- Viton® disc
- Cast copper silicon alloy body for durability
- Install in horizontal or vertical position with upward flow
- Low pressure drop equivalent to a swing check
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-633
- Coating:
- Black Enamel
- Collection:
- Series 779
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 7241-B
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 14 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Pressure - High:
- 365
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 688304122316
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Type:
- Check Valve
- Weight:
- 40 lb
- Width:
- 9-22/25 in