1-1/2 in. Solder Hydronic Pressure Regulating Valve 300 psi 250F Brass
Series 786H 1-1/2 in. Solder Hydronic Pressure Regulating Valve 300 psi 250F Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Y patterned globe valve
- Digital hand wheel with 4 turns to open, 1440° of rotation, and memory stop
- Sizes from 1/2 - 2"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Rated from -4°F/ -20°C to 250°F/120°C
- Regional availability, contact Victaulic for details
Documents
Specifications
- ASTM:
- ASTM A-536
- Collection:
- Series 786H
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Fitting Sizes:
- 1-1/2 in
- Material:
- Brass, Rubber
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 300 psi
- UPC:
- 883481929202
- Valve Body Material:
- Brass
- Valve Body Style:
- Y Pattern
- Valve Seat Material:
- EPDM
- Valve Type:
- Circuit Balancing Valve