Series 78Y 1 x 6-2/5 in. Sweat Strainer Ball Valve Combination

Part #VV01078YBSS-NR  |  Item #3620135  |  Manufacturer Part #V01078YBSS

Call for Pricing

Fitting Sizes:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • DZR brass body consisting of a full port valve, strainer and blow down valve with flow measuring ports
  • Multiple end connections available
  • Sizes from ½–2" / DN15–DN50
  • Pressures up to 400 psi / 2758 kPa / 28 bar
  • Rated up to 230°F / 110°C
  • Regional availability, contact Victaulic for details
  • sweat by sweat
  • sweat by thread
  • Rated up to 400 psi/2758 kPa and 230° F/110° C

Specifications

Collection: Series 78Y

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Length: 6-2/5 in

Material: Brass

Material Type: DZR

Maximum Pressure: 400 psi

Maximum Temperature: 230

Mesh Size: 20

Strainer Type: Wye

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Seat Material: PTFE

Valve Type: Ball Valve