This product requires certification to purchase.

2-1/2 in. Flanged x Gasket 300 psi Blue Ductile Iron Adapter

Victaulic

Series 841 2-1/2 in. Flanged x Gasket 300 psi Blue Ductile Iron Adapter

  • Fast #
  • Part #VL024841HP0-NR
  • Item #9912710
  • Manufacturer Part #L024841HP0
5 out of 5 Customer Rating
Brand image
Victaulic

Series 841 2-1/2 in. Flanged x Gasket 300 psi Blue Ductile Iron Adapter

  • Fast #
  • Part #VL024841HP0-NR
  • Item #9912710
  • Manufacturer Part #L024841HP0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • For use on stainless steel and galvanized carbon steel potable water piping systems only
  • Utilizes grade P gasket material for improved resistance to typical potable water disinfectants
  • Sizes from 2 - 12" | DN50 - DN300
  • Pressures up to 300 psi | 2068 kPa
  • Operating temperature: +0°F to +180°F | -18°C to +82°C
  • Designed to transition from flanged to grooved potable water piping systems
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536
Application:
Commercial
Coating:
Blue
Collection:
Series 841
End Connection 1:
Flanged
End Connection 2:
Gasket
End Connections:
Flanged x Gasket
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Adapter, Straight
Material:
Ductile Iron
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
UL Listed:
Yes
UPC:
195150086612