3 in. Blue Ductile Iron Flange Adapter
Series 841 3 in. Blue Ductile Iron Flange Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- For use on stainless steel and galvanized carbon steel potable water piping systems only
- Utilizes grade P gasket material for improved resistance to typical potable water disinfectants
- Sizes from 2 - 12" | DN50 - DN300
- Pressures up to 300 psi | 2068 kPa
- Operating temperature: +0°F to +180°F | -18°C to +82°C
- Designed to transition from flanged to grooved potable water piping systems
- Regional availability, contact Victaulic for details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Potable Water
- Coating:
- Blue
- Collection:
- Series 841
- FM Approved:
- Yes
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Flange Adapter, Straight
- Length:
- 1
- Material:
- Ductile Iron, Rubber
- Material Type:
- Fluoroelastomer
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes
- UPC:
- 195150085813