This product requires certification to purchase.

2-1/2 in. 400# Ductile Iron Grooved Pressure Reducing Valve

Victaulic

Series 867-42T-20 2-1/2 in. 400# Ductile Iron Grooved Pressure Reducing Valve

  • Fast #
  • Part #VS024867T2C-NR
  • Item #9548198
  • Manufacturer Part #S024867T2C
5 out of 5 Customer Rating
Brand image
Victaulic

Series 867-42T-20 2-1/2 in. 400# Ductile Iron Grooved Pressure Reducing Valve

  • Fast #
  • Part #VS024867T2C-NR
  • Item #9548198
  • Manufacturer Part #S024867T2C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Low-flow stability without an anti-cavitation accessory
  • Fully supported and reinforced diaphragm
  • No obstructions in the flow path
  • "Y" pattern globe valve body (Series 800Y)
  • Sizes 1 ½ - 10" | DN40- DN250
  • Pressures up to 365 psi | 2517 kPa | 25 bar
  • Requires Certification

Specifications

Collection:
Series 867-42T-20
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
4-9/10
Length:
9-1/4
Material:
Ductile Iron
Pressure Class:
400#
UPC:
195150062838
Valve Body Material:
Ductile Iron
Valve Operator:
Pilot Operated
Valve Size:
2-1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
28.2