6 in. 365# Ductile Iron Flanged Pressure Reducing Valve
Series 867-42T-20 6 in. 365# Ductile Iron Flanged Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fully supported and reinforced diaphragm
- No obstructions in the flow path
- "Y" pattern globe valve body (Series 800Y)
- Pressures up to 365 psi | 2517 kPa | 25 bar
Specifications
- Collection:
- Series 867-42T-20
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Length:
- 19-47/50 in
- Material:
- Ductile Iron
- Pressure Class:
- 365#
- UPC:
- 195150297247
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 6 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 222.8 lb