3 in. 365# Ductile Iron Grooved Pressure Reducing Valve
Series 867-42T 3 in. 365# Ductile Iron Grooved Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low-flow stability without an anti-cavitation accessory
- Fully supported and reinforced diaphragm
- No obstructions in the flow path
- "Y" pattern globe valve body (series 800Y)
- Sizes 1-1/2 - 16 in | DN40 - DN400
- Pressures up to 365 psi | 2517 kPa | 25 bar
Specifications
- ASTM:
- ASTM A-276, ASTM A-536 Grade 65-45-12
- Collection:
- Series 867-42T
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Length:
- 12-1/5 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 365#
- UL Listed:
- Yes
- UPC:
- 195150062845
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Y Pattern
- Valve Operator:
- Pilot Operated
- Valve Size:
- 3 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 36.8 lb