6 in. 300# Ductile Iron Grooved Pressure Reducing Valve
Series 867-7UL 6 in. 300# Ductile Iron Grooved Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Double chamber actuator provides rapid response to changing system conditions
- Advanced actuator design increases operating life
- Designed for Fire Protection applications
- Pressures up to 350 psi | 2413 kPa | 24 bar
- Sizes 1 1/2 – 16 in | DN40 – DN400
- Y Pattern valve body (Series 800)
Specifications
- ASTM:
- ASTM A-320, ASTM B-505, ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM A-743
- Coating:
- Zinc Plated
- Collection:
- Series 867-7UL
- Diameter - Outside:
- 6-5/8 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Length:
- 16-17/50 in
- Material:
- Ductile Iron, Brass, Bronze, Rubber, Stainless Steel, Steel
- Material Type:
- 302, 303, 304, 316, 431, Buna-N
- NSF Certified:
- No
- Pressure Class:
- 300#
- Recommended Valve Application:
- Fire Protection
- Temperature Range:
- Up to 122 Deg F
- UL Listed:
- Yes
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Pilot Operated
- Valve Seat Material:
- 304 Stainless Steel
- Valve Size:
- 6 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 165 lb