10 in. Painted Grooved Coupling
Series 907 10 in. Painted Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Designed to provide a single transition from plain end HDPE pipe (SDR 7 - SDR 26) to grooved steel sized piping system components
- Sizes from 2 - 14? IPS polyethylene to IPS 2 - 14?/DN50 - DN350 mm grooved steel
- Sizes from 63 mm - 355 mm ISO polyethylene to IPS 2 - 14?/DN50 - DN350 mm grooved steel
- Pressure rating meets or exceeds the performance capability of the pipe
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B18.21.1
- ASTM:
- ASTM A-193 Grade B8M, ASTM A-194 Grade 8M, ASTM A-536 Grade 65-45-12, ASTM D-3035, ASTM F-714
- Application:
- Carbon Steel Pipe, HDPE Pipe, Polyethylene Pipe, Stainless Steel Pipe
- Coating:
- Painted
- Collection:
- Series 907
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling, Straight
- Length:
- 6-13/100 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes