2-1/2 in. Grooved Cast Ductile Iron Universal Manifold Check Assembly
Series UM 2-1/2 in. Grooved Cast Ductile Iron Universal Manifold Check Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Collection:
- Series UM
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 17-1/2 in
- Material:
- Cast Ductile Iron
- Pressure - High:
- 300
- Product Type:
- Universal Manifold Check Assembly
- UL Listed:
- Yes
- UPC:
- 883481969956
- Weight:
- 29 lb