1-1/2 gxg umc vlv asy trim rh w/bfv
Series UMC 1-1/2 gxg umc vlv asy trim rh w/bfv
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Victaulic Globe Universal Manifold Check Valve Series UMC
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Collection:
- Series UMC
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Height:
- 24
- IAPMO Listed:
- No
- Length:
- 20-1/2
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- EPDM
- NSF Certified:
- No
- Product Type:
- Manifold Assembly
- Type:
- VS014UMCRV0-NR
- UL Listed:
- Yes
- UPC:
- 195150218235
- Valve Body Style:
- Grooved
- Valve Operator:
- Electronic
- Valve Seat Material:
- Brass
- Valve Size:
- 1-1/2 in
- Weight:
- 34