Universal Manifold Check Assembly 2 in. Brass Valve Repair Part
Series UMC Universal Manifold Check Assembly 2 in. Brass Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Straight out of the box, the compact unit integrates all necessary components per NFPA 13: Control valve, check valve, flow switch, universal test and drain
- Available in right-handed or left-handed configurations, featuring a mirrored port for easy field changes
- Sizes from 1¼ - 8 in. | DN32 - DN200
- Pressures up to 300 psi | 2068 kPa | 20.6 bar
- CULus, FM
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Collection:
- Series UMC
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Material:
- Ductile Iron, Brass, Rubber
- Material Type:
- EPDM
- Product Type:
- Universal Manifold Check Assembly
- UL Listed:
- Yes
- UPC:
- 195150213377
- Valve Seat Material:
- Brass
- Valve Size:
- 2 in
- Weight:
- 26 lb