Wye 14 in. Ductile Iron and Stainless Steel Grooved Valve Strainer
Series W732 Wye 14 in. Ductile Iron and Stainless Steel Grooved Valve Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides straight-through flow for lower pressure drop
- Sizes from 14 - 18", DN350 - DN450
- Pressures up to 300 psi, 2068 kPa, 21 bar
Specifications
- ASTM:
- ASTM A-395 65-45-15
- Collection:
- Series W732
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Sizes:
- 14 in
- Length:
- 34 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 304
- Pressure - High:
- 300
- Recommended Valve Application:
- Water
- Strainer Type:
- Wye
- UPC:
- 688304120749