1-1/2 in. Orange Enamel and Painted Grooved Coupling
Snap-Joint™ 1-1/2 in. Orange Enamel and Painted Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 900All Sizes
Product Details
Product Details
- Designed for quick disconnect service
- Sizes from 1 – 8" / DN25 –DN200
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Same as Multi/Pak 90, 2-piece fin-tube enclosure, with factory installed damper
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-109, ASTM A-47, ASTM A-53, ASTM A-536 Grade 65-45-12
- Application:
- Carbon Steel Pipe
- Coating:
- Orange Enamel, Painted
- Collection:
- Snap-Joint™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- Length:
- 1-22/25 in
- Material:
- Ductile Iron
- Material Type:
- EPDM
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 688304477768
- Weight:
- 1.70 lb