This product requires certification to purchase.

3 in. Painted Grooved Coupling

Victaulic

Snap-Joint™ 3 in. Painted Grooved Coupling

  • Fast #
  • Part #VL030078PTA
  • Item #434079
  • Manufacturer Part #L030078PTA
3.6 out of 5 Customer Rating
Brand image
Victaulic

Snap-Joint™ 3 in. Painted Grooved Coupling

  • Fast #
  • Part #VL030078PTA
  • Item #434079
  • Manufacturer Part #L030078PTA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 560
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Designed for quick disconnect service
  • Sizes from 1 – 8" / DN25 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Specifications

Coating:
Painted
Collection:
Snap-Joint™
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Material:
Ductile Iron, Rubber
Material Type:
Nitrile
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UPC:
688304478727
Weight:
2.96 lb