This product requires certification to purchase.

4 in. Painted Grooved Coupling

Victaulic

Snap-Joint™ 4 in. Painted Grooved Coupling

  • Fast #
  • Part #VL040078PEB-NR
  • Item #2378213
  • Manufacturer Part #L040078PEB
5 out of 5 Customer Rating
Brand image
Victaulic

Snap-Joint™ 4 in. Painted Grooved Coupling

  • Fast #
  • Part #VL040078PEB-NR
  • Item #2378213
  • Manufacturer Part #L040078PEB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Designed for quick disconnect service
  • Sizes from 1 – 8" / DN25 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12, ASTM A-109, ASTM A-47
Coating:
Painted
Collection:
Snap-Joint™
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes
UPC:
688304479069
Weight:
5.30 lb