4 Painted SJ Coupling With T Gasket 78
Snap-Joint™ 4 Painted SJ Coupling With T Gasket 78
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for quick disconnect service
- Sizes from 1 – 8" / DN25 –DN200
- Pressures up to 300 psi / 2068 kPa / 21 bar
Specifications
- Coating:
- Painted
- Collection:
- Snap-Joint™
- Material:
- Ductile Iron
- Weight:
- 5.30 lb