8 78 FDA SJ Coupling
Snap-Joint™ 8 78 FDA SJ Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for quick disconnect service
- Sizes from 1 – 8" / DN25 –DN200
- Pressures up to 300 psi / 2068 kPa / 21 bar
Specifications
- Coating:
- Painted
- Collection:
- Snap-Joint™
- Material:
- Ductile Iron
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UPC:
- 688304470981
- Weight:
- 14.40 lb