This product requires certification to purchase.

Stainless Steel Escutcheon

Victaulic

Stainless Steel Escutcheon

  • Fast #
  • Part #VSEC000001X-NR
  • Item #8192731
  • Manufacturer Part #SEC000001X
4.8 out of 5 Customer Rating
Brand image
Victaulic

Stainless Steel Escutcheon

  • Fast #
  • Part #VSEC000001X-NR
  • Item #8192731
  • Manufacturer Part #SEC000001X
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 70
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • V3601, K5.6, 8.1 SI
  • Requires Certification
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Skirted
Material
Stainless Steel
Warranty & Product Information
Application
Fire Sprinkler
FM Approved
No
Product Type
Escutcheon
UL Listed
No
UPC
688304862014