This product requires certification to purchase.

Steel Dry Sprinkler Heavy Duty Wrench

Victaulic

Steel Dry Sprinkler Heavy Duty Wrench

  • Fast #
  • Part #VST73000000
  • Item #1713962
  • Manufacturer Part #ST73000000
5 out of 5 Customer Rating
Brand image
Victaulic

Steel Dry Sprinkler Heavy Duty Wrench

  • Fast #
  • Part #VST73000000
  • Item #1713962
  • Manufacturer Part #ST73000000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Commercial Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Pendent Standard Response 3/4?
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
V36
Color Finish Name:
Black
GSA Approved:
No
Material:
Steel
Number of Tools Included:
1
UL Listed:
No
UPC:
688304717703
Weight:
0.75 lb
WrenchType:
Sprinkler