3 45 Elbow 11-C CDI Cement Lined T37-77
Style 11-C 3 45 Elbow 11-C CDI Cement Lined T37-77
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- AWWA size fittings are supplied with rigid radius grooves in accordance with AWWA C-606
- Fittings conform to AWWA C-110 for center-to-end dimensions and AWWA C-153 or AWWA C-110 for wall thicknesses
- Connects pipe, provides change in direction, and adapts sizes or components
Specifications
- ANSI:
- ANSI A21.10
- ASTM:
- ASTM A-536
- Coating:
- Painted
- Collection:
- Style 11-C
- Elbow Degree:
- 45°
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Cast Ductile Iron
- Pipe Lining:
- Cement
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UPC:
- 688304110269