This product requires certification to purchase.

1-1/2 in. Galvanized Grooved Coupling

Victaulic

Style 155 1-1/2 in. Galvanized Grooved Coupling

  • Fast #
  • Part #VCDEE155GEZ-NR
  • Item #9257346
  • Manufacturer Part #CDEE155GEZ
3.3 out of 5 Customer Rating
Brand image
Victaulic

Style 155 1-1/2 in. Galvanized Grooved Coupling

  • Fast #
  • Part #VCDEE155GEZ-NR
  • Item #9257346
  • Manufacturer Part #CDEE155GEZ
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Combination of couplings and short nipples, joined in tandem to provide increased expansion
  • Style 155 grooved expansion joints are rated to the working pressure of the coupling used
  • Sizes from 3/4 – 12 in | DN20 – DN300
  • Requires Certification

Specifications

ASTM:
ASTM A-123, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 FE/ZN5
Application:
Diluted Acid, Water Service
Coating:
Hot Dipped Galvanized
Collection:
Style 155
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
ISO:
ISO 9001:2015
Material:
Ductile Iron, Rubber
Material Type:
EPDM
UPC:
195150022368
Weight:
9.7