4 in. Grooved Coupling
Style 155 4 in. Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Combination of couplings and short nipples, joined in tandem to provide increased expansion
- Style 155 grooved expansion joints are rated to the working pressure of the coupling used
- Sizes from 3/4 – 12 in | DN20 – DN300
Specifications
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 FE/ZN5
- Application:
- Diluted Acid, Water Service
- Coating:
- Orange Enamel
- Collection:
- Style 155
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- ISO:
- ISO 9001:2015
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- UPC:
- 883481905633
- Weight:
- 35