This product requires certification to purchase.

2 in. Hot Dipped Grooved Coupling

Victaulic

Style 177 2 in. Hot Dipped Grooved Coupling

  • Fast #
  • Part #VL020177GEN
  • Item #4880306
  • Manufacturer Part #L020177GEN
5 out of 5 Customer Rating
Brand image
Victaulic

Style 177 2 in. Hot Dipped Grooved Coupling

  • Fast #
  • Part #VL020177GEN
  • Item #4880306
  • Manufacturer Part #L020177GEN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM D-1785-12, ASTM A-536 Grade 65-45-12
Coating:
Hot Dipped Galvanized
Collection:
Style 177
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Coupling
Length:
6-1/4
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
1000 psi
UL Listed:
Yes
UPC:
883481355162
Weight:
3.30