3 in. Hot Dipped Grooved Coupling
Style 177 3 in. Hot Dipped Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 1000 psi / 6895 kPa / 69 bar
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM D-1785-12, ASTM A-536 Grade 65-45-12
- Coating:
- Hot Dipped Galvanized
- Collection:
- Style 177
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Length:
- 7-19/50
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1000 psi
- UL Listed:
- Yes
- UPC:
- 883481355254
- Weight:
- 4.30