This product requires certification to purchase.

2 x 2 x 3/4 in. Grooved 1000 psi Reducing Ductile Iron Tee

Victaulic

Style 25 2 x 2 x 3/4 in. Grooved 1000 psi Reducing Ductile Iron Tee

  • Fast #
  • Part #VFB72025P00-NR
  • Item #379134
  • Manufacturer Part #FB72025P00
3.6 out of 5 Customer Rating
Brand image
Victaulic

Style 25 2 x 2 x 3/4 in. Grooved 1000 psi Reducing Ductile Iron Tee

  • Fast #
  • Part #VFB72025P00-NR
  • Item #379134
  • Manufacturer Part #FB72025P00
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 300
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Orange Enamel
Collection:
Style 25
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
2 in x 2 in x 3/4 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
1000 psi
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes
UPC:
688304033599