2 x 2 x 3/4 in. Grooved x Male Painted Ductile Iron Reducing Tee
Style 29 2 x 2 x 3/4 in. Grooved x Male Painted Ductile Iron Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 300All Sizes
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI B16.1, ANSI B16.5
- ASTM:
- ASTM A-536, ASTM A-53
- Coating:
- Painted
- Collection:
- Style 29
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Male
- End Connections:
- Grooved x Male
- FM Approved:
- Yes
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Size 3:
- 3/4
- Fitting Sizes:
- 2 in x 2 in x 3/4 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1000 psi
- UPC:
- 688304033629