This product requires certification to purchase.

3 x 3 x 1-1/2 in. Grooved x Male Reducing Ductile Iron Tee

Victaulic

Style 29 3 x 3 x 1-1/2 in. Grooved x Male Reducing Ductile Iron Tee

  • Fast #
  • Part #VDOMFC64029P00
  • Item #5174713
  • Manufacturer Part #FC64029P00
4.5 out of 5 Customer Rating
Brand image
Victaulic

Style 29 3 x 3 x 1-1/2 in. Grooved x Male Reducing Ductile Iron Tee

  • Fast #
  • Part #VDOMFC64029P00
  • Item #5174713
  • Manufacturer Part #FC64029P00
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536 Grade 65-45-12
Application:
Potable Water
Coating:
Orange Enamel
Collection:
Style 29
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Male
End Connections:
Grooved x Male
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
3 in x 3 in x 1-1/2 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
Yes