This product requires certification to purchase.

12 in. Transition Coupling

Victaulic

Style 307 12 in. Transition Coupling

  • Fast #
  • Part #VX120307PM7-NR
  • Item #9515162
  • Manufacturer Part #X120307PM7
5 out of 5 Customer Rating
Brand image
Victaulic

Style 307 12 in. Transition Coupling

  • Fast #
  • Part #VX120307PM7-NR
  • Item #9515162
  • Manufacturer Part #X120307PM7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • For use on stainless steel potable water piping systems only Single transition for connecting grooved end IPS steel to grooved end AWWA ductile iron
  • Designed for class 53 or higher pipe
  • Optional coatings include galvanized, organic zinc primer and bituminous
  • Sizes from 3 – 12 in | DN80 – DN300
  • Pressures up to 500 psi | 3447 kPa | 34 bar
  • Regional availability
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Length
2-63/100 in
Weight
31 lb
Characteristics & Features
Coating
Orange Enamel
Collection
Style 307
Fitting Type
Coupling
Material
Ductile Iron, Rubber
Material Type
Halogenated Butyl
Electrical & Operational Information
Pressure - High
500
Warranty & Product Information
ANSI
ANSI 61
Application
Diluted Acid, Water Service
ASTM
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 Fe/Zn5
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes