8 x 2-63/100 in. Clamp x Gasket Orange Enamel Ductile Iron Transition Coupling
Style 307 8 x 2-63/100 in. Clamp x Gasket Orange Enamel Ductile Iron Transition Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Victaulic Style 307 AWWA to IPS transition coupling - 8"
- Single transition for connecting grooved end IPS steel to grooved end AWWA ductile iron
- Designed for class 53 or higher pipe
- Optional coatings include galvanized, organic zinc primer and bituminous
- Pressures up to 500 psi | 3447 kPa | 34 bar
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-395 Grade 65-45-12, ASTM A-449, ASTM A-53, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633, ASTM F-593, ASTM F-594
- Application:
- Ductile Iron Pipe, IPS Pipe
- Coating:
- Orange Enamel
- Collection:
- Style 307
- End Connection 1:
- Clamp
- End Connection 2:
- Gasket
- End Connections:
- Clamp x Gasket
- FM Approved:
- Yes
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Adapter, Straight, Transition
- Length:
- 2-63/100
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 316
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes
- UPC:
- 688304768699