10 in. Alkyd-Phenolic Primer Coupling
Style 31 10 in. Alkyd-Phenolic Primer Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Provides a rigid or flexible joint on Class 53 or higher pipe
- Optional coatings include orange enamel, coal tar epoxy, organic zinc primer and bituminous
- Sizes from 3 - 36 in | DN80 - DN900
- Pressures up to 500 psi | 3447 kPa | 34 bar
- Regional availability, contact Victaulic for details
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM F-593, ASTM F-594
- Coating:
- Alkyd-Phenolic Primer
- Collection:
- Style 31
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- Length:
- 2-3/4 in
- Material:
- Ductile Iron
- Pressure - High:
- 500
- UL Listed:
- Yes
- UPC:
- 688304365331
- Weight:
- 22.5 lb