10 in. Alkyd-Phenolic Primer Gasket Ductile Iron Coupling
Style 31 10 in. Alkyd-Phenolic Primer Gasket Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Victaulic Style 31 AWWA Coupling
- Provides a fully restrained pipe joint to the published maximum allowable working pressure
- Joints are rigid or flexible depending on groove style
- Rigid joints resist axial and angular movement
- Flexible joints allow for restrained axial and angular movement to the couplings published capabilities
Specifications
- ANSI:
- ANSI A21.51
- ASTM:
- ASTM A-395 Grade 65-45-12, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M, ASTM B-633
- Coating:
- Alkyd-Phenolic Primer
- Collection:
- Style 31
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1
- Length:
- 2-3/4 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes
- UPC:
- 883481743884
- Weight:
- 22.5 lb