This product requires certification to purchase.

6 in. Alkyd-Phenolic Primer Gasket Ductile Iron Coupling

Victaulic

Style 31 6 in. Alkyd-Phenolic Primer Gasket Ductile Iron Coupling

  • Fast #
  • Part #VX060031PM0-NR
  • Item #9630449
  • Manufacturer Part #X060031PM0
5 out of 5 Customer Rating
Brand image
Victaulic

Style 31 6 in. Alkyd-Phenolic Primer Gasket Ductile Iron Coupling

  • Fast #
  • Part #VX060031PM0-NR
  • Item #9630449
  • Manufacturer Part #X060031PM0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Victaulic Style 31 AWWA Coupling
  • Provides a fully restrained pipe joint to the published maximum allowable working pressure
  • Joints are rigid or flexible depending on groove style
  • Rigid joints resist axial and angular movement
  • Flexible joints allow for restrained axial and angular movement to the couplings published capabilities
  • Requires Certification

Specifications

ANSI:
ANSI A21.51
ASTM:
ASTM A-395 Grade 65-45-12, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M, ASTM B-633
Coating:
Alkyd-Phenolic Primer
Collection:
Style 31
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
Yes
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Sizes:
6 in
Fitting Type:
Coupling
ISO:
ISO 898-1
Length:
2-11/50
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
500 psi
UL Listed:
Yes
UPC:
883481743846
Weight:
9.4