This product requires certification to purchase.

24 in. Flanged x Grooved Alkyd-Phenolic Primer Coated Ductile Iron Adapter with Gasket and Carbon Steel Bolt

Victaulic

Style 341 24 in. Flanged x Grooved Alkyd-Phenolic Primer Coated Ductile Iron Adapter with Gasket and Carbon Steel Bolt

  • Fast #
  • Part #VC240341PM0
  • Item #1668156
  • Manufacturer Part #C240341PM0
4 out of 5 Customer Rating
Brand image
Victaulic

Style 341 24 in. Flanged x Grooved Alkyd-Phenolic Primer Coated Ductile Iron Adapter with Gasket and Carbon Steel Bolt

  • Fast #
  • Part #VC240341PM0
  • Item #1668156
  • Manufacturer Part #C240341PM0
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, MA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Designed for direct connection of flanged components into a grooved cast or ductile system
  • Designed for Class 53 or higher pipe
  • Sizes from 3 – 24" / DN80 –DN600
  • Pressures up to 250 psi / 1724 kPa / 17 bar
  • Optional coatings include coal tar epoxy, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI C606
ASTM:
ASTM A-449, ASTM A-536, ASTM A-563, ASTM A-633
Coating:
Alkyd-Phenolic Primer
Collection:
Style 341
End Connection 1:
Flanged
End Connection 2:
Grooved
End Connections:
Flanged x Grooved
FM Approved:
Yes
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Straight, Adapter
Material:
Carbon Steel, Ductile Iron
NSF Certified:
No
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes
UPC:
688304112034