1-1/2 in. FNPT Hot Dip Galvanized Ductile Iron and Stainless Steel Tee
Style 422 1-1/2 in. FNPT Hot Dip Galvanized Ductile Iron and Stainless Steel Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Provides a direct grooved or threaded branch connection at any location where a hole can be cut in the pipe
- A pressure responsive gasket provides the seal
- Also available for use with HDPE pipe
- Sizes from 2 - 10 in/DN50 - DN250
- Pressures up to 300 psi | 2068 kPa | 21 bar
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-351, ASTM A-351M, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633
- Application:
- HDPE Pipe, Stainless Steel Pipe
- Coating:
- Hot Dip Galvanized
- Collection:
- Style 422
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Tee
- ISO:
- ISO 4427-2, ISO 898-1 Class 9.8
- Length:
- 3-19/50 in
- Material:
- Carbon Steel, Ductile Iron, Stainless Steel
- Material Type:
- 316, CF8M
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes
- UPC:
- 883481644365
- Width:
- 6-18/50 in