4 x 6 in. Flanged 150# Schedule 10 304L Stainless Steel Reducing Flange Nipple Adapter
Style 445R 4 x 6 in. Flanged 150# Schedule 10 304L Stainless Steel Reducing Flange Nipple Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
Documents
Specifications
- ANSI:
- ANSI B16.5 Class 150, ANSI 61
- Coating:
- Stainless Steel
- Collection:
- Style 445R
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4
- Fitting Size 2:
- 6
- Fitting Sizes:
- 4 in x 6 in
- Fitting Type:
- Adapter, Flange, Nipple, Reducing
- Length:
- 6
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Schedule Class:
- 10
- UPC:
- 883481261890
- Weight:
- 18