3 in. Grooved 500# 316 Stainless Steel Coupling
Style 475 3 in. Grooved 500# 316 Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Designed to provide a flexible mechanical joint for grooved end stainless steel piping systems
- Sizes from 1 – 4 in, DN25 – DN125 and 165.1 mm
- Pressures up to 500 psi | 3447 kPa | 34 bar
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-351 Grade CF8M, ASTM A-743, ASTM A-744, ASTM F-593 Group 2, ASTM F-594 Group 2
- Application:
- Dilute Acids, Oil-Free Air, Chemical Services, Hot Water, Stainless Steel Pipe
- Collection:
- Style 475
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling, Straight
- ISO:
- ISO 9001:2015
- Length:
- 6-2/3
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316, EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 500#
- UPC:
- 883481070072
- Weight:
- 2.94