This product requires certification to purchase.

2 in. Gasket Flex Coupling

Victaulic

Style 489 2 in. Gasket Flex Coupling

  • Fast #
  • Part #VL020489XT0
  • Item #2378674
  • Manufacturer Part #L020489XT0
4.4 out of 5 Customer Rating
Brand image
Victaulic

Style 489 2 in. Gasket Flex Coupling

  • Fast #
  • Part #VL020489XT0
  • Item #2378674
  • Manufacturer Part #L020489XT0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
  • Sizes from 1-1/2 – 12" / DN40 – DN300
  • Pressures up to 600 psi / 4137 kPa / 41 bar
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-351, ASTM A-743, ASTM A-744 Grade CF8M
Application:
Residential
Clean Bagged:
No
Collection:
Style 489
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
ISO:
ISO 9001:2008
Length:
5-19/100
Material:
Rubber, Stainless Steel
Material Type:
316, Nitrile
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
UL Listed:
Yes
UPC:
688304659119
Weight:
1.6