4 in. Gasket Flex Coupling
Style 489 4 in. Gasket Flex Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
- Provides a rigid pipe joint designed to restrict axial or angular movement
- Pressures up to 600 psi / 4137 kPa / 41 bar
Specifications
- ASTM:
- ASTM A-351, ASTM A-743, ASTM A-744 Grade CF8M
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- Style 489
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Length:
- 7-9/10 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 316, Nitrile
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 688304659188
- Weight:
- 4 lb