5 in. Grooved Copper 45° Elbow
Style 611 5 in. Grooved Copper 45° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 182All Sizes
Product Details
Product Details
- Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
- Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Regional availability, contact Victaulic for details
Specifications
- ASTM:
- ASTM B-75
- Clean Bagged:
- No
- Collection:
- Style 611
- Elbow Degree:
- 45°
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Elbow
- Material:
- Cast Copper
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 300 psi
- UPC:
- 688304059780