This product requires certification to purchase.

5 x 1 in. Flanged x Grooved 250F Copper Adapter

Victaulic

Style 641 5 x 1 in. Flanged x Grooved 250F Copper Adapter

  • Fast #
  • Part #VL050641PP0
  • Item #9406835
  • Manufacturer Part #L050641PP0
5 out of 5 Customer Rating
Brand image
Victaulic

Style 641 5 x 1 in. Flanged x Grooved 250F Copper Adapter

  • Fast #
  • Part #VL050641PP0
  • Item #9406835
  • Manufacturer Part #L050641PP0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Designed to transition from flanged to grooved piping systems
  • Style 641: For use on types K, L, M, and DWV copper tubing
  • Style 641-EN: For use on EN 1057 R250 half hard copper tubing
  • Sizes from 2 – 6 in. | 54.0 – 155.6 mm
  • Pressures up to 300 psi | 2068 kPa | 21 bar
  • Operating temperature dependent on gasket selection
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B31.5
ASTM:
ASTM A-395 Grade 65-45-15, ASTM B-306, ASTM B-88
Collection:
Style 641
End Connection 1:
Flanged
End Connection 2:
Grooved
End Connections:
Flanged x Grooved
Fitting Size 1:
5
Fitting Size 2:
5
Fitting Sizes:
5 in
Fitting Type:
Adapter
Length:
1
Material:
Copper
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
125#, 150#
UL Listed:
UL 467
UPC:
195150026014