This product requires certification to purchase.

1-1/2 x 3/4 in. Orange Enamel Hot Dipped Galvanized Female Threaded Reducing Coupling

Victaulic

FireLock™ Style 72 1-1/2 x 3/4 in. Orange Enamel Hot Dipped Galvanized Female Threaded Reducing Coupling

  • Fast #
  • Part #VLB28072GTF-NR
  • Item #3037597
  • Manufacturer Part #LB28072GTF
4.1 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 72 1-1/2 x 3/4 in. Orange Enamel Hot Dipped Galvanized Female Threaded Reducing Coupling

  • Fast #
  • Part #VLB28072GTF-NR
  • Item #3037597
  • Manufacturer Part #LB28072GTF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Coupling with integral reducing outlet
  • Sizes 1½ – 6" / 40 – 150 mm
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • For coating options, download product submittal
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15
Coating:
Orange Enamel, Hot Dipped Galvanized
Collection:
FireLock™ Style 72
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
Fitting Type:
Coupling
Length:
4-1/2 in
Material:
Ductile Iron
Maximum Temperature:
230
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
500 psi
UL Listed:
Yes
UPC:
688304485831
Weight:
1.40 lb