This product requires certification to purchase.

1-1/2 in. Grooved Coupling

Victaulic

Style 75 1-1/2 in. Grooved Coupling

  • Fast #
  • Part #VL014075GT0-NR
  • Item #1448767
  • Manufacturer Part #L014075GT0
4.4 out of 5 Customer Rating
Brand image
Victaulic

Style 75 1-1/2 in. Grooved Coupling

  • Fast #
  • Part #VL014075GT0-NR
  • Item #1448767
  • Manufacturer Part #L014075GT0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Lightweight coupling for moderate pressures
  • Sizes from 1 – 8" / DN25 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B36.10
ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633 ZN/FE5, ASTM F-593 Group 2, ASTM F-594 Group 2
Application:
Carbon Steel Pipe, Stainless Steel Pipe
Coating:
Galvanized
Collection:
Style 75
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
ISO:
ISO 898-1
Length:
4-41/50 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psi
UL Listed:
Yes
UPC:
688304456626
Weight:
1.5 lb